
Basix 4-Light 27.5" Wide Polished Chrome Vanity Light (Discontinued)
- Mfr # 2123ICPC
- Zoro # G1898597
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2123ICPC
Zoro #
G1898597
UPC #
783209212336
Country of Origin
China
Dimensions
Height
27.5
Length
Polished Chrome
Width
Steel, Glass
Overall Length
8
Overall Height
9
Thickness
120
Size
Polished Chrome
Backplate Height
5.25
Details
Style
Transitional
Shade Material
Glass
Collection
Basix
For Use With
6.17
Dimmable
Yes
Bulb Type
E26 Medium Incandescent
Shade Finish
Ice
ADA Compliant
No
Number of Bulbs
4
Maximum Wattage Per Bulb
60
Description
Contemporary collection with sweeping arms and clean lines. Offered in Ice glass and Satin Nickel finish or Wilshire glass and Oil Rubbed Bronze finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.