This item is Discontinued.

Maxim Lighting Basix 4-Light 27.5" Wide Satin Nickel Vanity Light 2123ICSN

This item is Discontinued.

Maxim Lighting

Basix 4-Light 27.5" Wide Satin Nickel Vanity Light (Discontinued)

Mfr # 2123ICSN
Zoro # G1896862
UPC # 783209212305
Country of Origin China
Category Vanity Lights
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2123ICSN
Zoro #
G1896862
UPC #
783209212305
Country of Origin
China

Dimensions

Height
27.5
Length
Satin Nickel
Width
Steel, Glass
Size
Satin Nickel
Overall Length
8
Overall Height
9
Thickness
120
Backplate Height
5.25

Details

Style
Transitional
Shade Material
Glass
For Use With
6.17
Collection
Basix
Dimmable
Yes
Number of Bulbs
4
Maximum Wattage Per Bulb
60
ADA Compliant
No
Bulb Type
E26 Medium Incandescent
Shade Finish
Ice

Description

Contemporary collection with sweeping arms and clean lines. Offered in Ice glass and Satin Nickel finish or Wilshire glass and Oil Rubbed Bronze finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.