
Basix 4-Light Bath Vanity
Mfr # 2123FTOI
Zoro # G400553868
product price: $114.00
/ea
Free Shipping & Returns
Key Features
Height
8 in
Lamp Type
E26 Medium
Light Type
Incandescent
Shade Material
Glass
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2123FTOI
Zoro #
G400553868
UPC #
783209248052
Country of Origin
China
Dimensions
Height
8 in
Backplate Height
5.25 in
Back Plate Width
5.25 in
Installed Length
9 in
Details
Lamp Type
E26 Medium
Light Type
Incandescent
Shade Material
Glass
Dimmable
Yes
Glass Color
Frosted
Bulb Shape
A19
Base Material
Steel, Glass
Input Voltage
120V
Installation Direction
Up/Down
Description
Contemporary collection with sweeping arms and clean lines. Offered in Ice glass and Satin Nickel finish or Wilshire glass and Oil Rubbed Bronze finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.