
Basix 4-Light Bath Vanity
Mfr # 2123FTPC
Zoro # G600553866
product price: $114.00
/ea
Free Shipping & Returns
Key Features
Length
9 in
Lamp Type
E26 Medium
Light Type
Incandescent
Shade Material
Glass; Steel, Glass
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2123FTPC
Zoro #
G600553866
UPC #
783209248069
Country of Origin
China
Dimensions
Length
9 in
Backplate Height
5.25 in
Back Plate Width
5.25 in
Details
Lamp Type
E26 Medium
Light Type
Incandescent
Shade Material
Glass; Steel, Glass
Dimmable
Yes
Glass Color
Frosted
Installation Direction
Up/Down
Bulb Shape
A19
Input Voltage
120V
Description
Contemporary collection with sweeping arms and clean lines. Offered in Ice glass and Satin Nickel finish or Wilshire glass and Oil Rubbed Bronze finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.