Basix 4-Light Entry Foyer Pendant

  • Mfr # 10131FTSN

  • Zoro # G000554012


product price:  $188.00
/ea
Free Shipping & Returns

Key Features

Height
32 in
Length
14 in
Width
14 in
Housing Finish
Satin Nickel
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10131FTSN
Zoro #
G000554012
UPC #
783209247970
Country of Origin
China

Dimensions

Height
32 in
Length
14 in
Width
14 in
Chain Length
36 in
Wire Length
120 in

Details

Housing Finish
Satin Nickel
Voltage
120
Light Type
E12 Candelabra
Style
Contemporary
Shade Material
Glass
Number of Light Bulbs Required
4
Glass Color
Frosted
Lamp Watts
60
Dimmable
Yes
Bulb Shape
B10

Description

Contemporary collection with sweeping arms and clean lines. Offered in Ice glass and Satin Nickel finish or Wilshire glass and Oil Rubbed Bronze finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.