This item is Discontinued.

Maxim Lighting Basix 5-Light 25" Wide Oil Rubbed Bronze Chandelier 10124WSOI

This item is Discontinued.

Maxim Lighting

Basix 5-Light 25" Wide Oil Rubbed Bronze Chandelier (Discontinued)

Mfr # 10124WSOI
Zoro # G1890066
UPC # 783209025875
Country of Origin China
Category Chandeliers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10124WSOI
Zoro #
G1890066
UPC #
783209025875
Country of Origin
China

Dimensions

Size
Oil Rubbed Bronze
Width
Steel, Glass
Thickness
120
Overall Length
21
Length
Oil Rubbed Bronze
Height
25
Overall Height
25
Wire Length
120
Chain Length
36

Details

For Use With
11.99
Style
Transitional
Dimmable
Yes
Collection
Basix
Bulb Type
E26 Medium Incandescent
ADA Compliant
No
Number of Bulbs
5
Shade Finish
Wilshire
Maximum Wattage Per Bulb
60
Shade Material
Glass

Description

Contemporary collection with sweeping arms and clean lines. Offered in Ice glass and Satin Nickel finish or Wilshire glass and Oil Rubbed Bronze finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.