This item is Discontinued.

Maxim Lighting Basix 5-Light 25" Wide Satin Nickel Chandelier 10124ICSN

Basix 5-Light 25" Wide Satin Nickel Chandelier (Discontinued)

  • Mfr # 10124ICSN
  • Zoro # G1894552
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10124ICSN
Zoro #
G1894552
UPC #
783209025868
Country of Origin
China

Dimensions

Size
Satin Nickel
Width
Steel, Glass
Length
Satin Nickel
Overall Length
21
Overall Height
25
Thickness
120
Height
25
Wire Length
120
Chain Length
36

Details

For Use With
11.99
Dimmable
Yes
Style
Transitional
Collection
Basix
Maximum Wattage Per Bulb
60
Shade Material
Glass
ADA Compliant
No
Number of Bulbs
5
Bulb Type
E26 Medium Incandescent
Shade Finish
Ice

Description

Contemporary collection with sweeping arms and clean lines. Offered in Ice glass and Satin Nickel finish or Wilshire glass and Oil Rubbed Bronze finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.