
Basix 5-Light 26" Wide Oil Rubbed Bronze Chandelier (Discontinued)
- Mfr # 10125WSOI
- Zoro # G1890827
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10125WSOI
Zoro #
G1890827
UPC #
783209025899
Country of Origin
China
Dimensions
Size
Oil Rubbed Bronze
Length
Oil Rubbed Bronze
Overall Length
23.5
Thickness
120
Overall Height
26
Width
Steel, Glass
Height
26
Chain Length
36
Wire Length
120
Details
Style
Transitional
Collection
Basix
For Use With
12.57
Dimmable
Yes
Number of Bulbs
5
Maximum Wattage Per Bulb
60
ADA Compliant
No
Shade Material
Glass
Bulb Type
E26 Medium Incandescent
Shade Finish
Wilshire
Description
Contemporary collection with sweeping arms and clean lines. Offered in Ice glass and Satin Nickel finish or Wilshire glass and Oil Rubbed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.