This item is Discontinued.

Maxim Lighting Basix 5-Light 26" Wide Satin Nickel Chandelier 10125ICSN

Basix 5-Light 26" Wide Satin Nickel Chandelier (Discontinued)

  • Mfr # 10125ICSN
  • Zoro # G1895401
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10125ICSN
Zoro #
G1895401
UPC #
783209025882
Country of Origin
China

Dimensions

Size
Satin Nickel
Length
Satin Nickel
Width
Steel, Glass
Thickness
120
Overall Height
26
Height
26
Overall Length
23.5
Chain Length
36
Wire Length
120

Details

Style
Transitional
Collection
Basix
Dimmable
Yes
For Use With
12.57
Bulb Type
E26 Medium Incandescent
Number of Bulbs
5
ADA Compliant
No
Shade Material
Glass
Maximum Wattage Per Bulb
60
Shade Finish
Ice

Description

Contemporary collection with sweeping arms and clean lines. Offered in Ice glass and Satin Nickel finish or Wilshire glass and Oil Rubbed Bronze finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.