
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10124FTSN
Zoro #
G000553879
UPC #
783209247925
Country of Origin
China
Dimensions
Width
25 in
Height
21 in
Length
25 in
Overall Height
58 in
Canopy Height
1 in
Canopy Length
5 in
Chain Length
36 in
Wire Length
120 in
Canopy Width
5 in
Adjustable Height
Yes
Details
Housing Finish
Satin Nickel
Fixture Wattage
60
Dimmable
Yes
Light Type
E26 Medium
Material
Steel, Glass
Glass Finish
Frosted
Product Design
Contemporary
Shade Material
Glass
Bulb Shape
A19
Input Voltage
120V
Number of Bulbs
5
Description
Contemporary collection with sweeping arms and clean lines. Offered in Ice glass and Satin Nickel finish or Wilshire glass and Oil Rubbed Bronze finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.