This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10125FTSN
Zoro #
G800553895
UPC #
783209247932
Country of Origin
China
Dimensions
Length
26 in
Overall Height
60 in
Adjustable Height
Yes
Canopy Length
5 in
Wire Length
120 in
Chain Length
36 in
Canopy Height
1 in
Canopy Width
5 in
Details
Housing Finish
Satin Nickel
Light Type
Incandescent; E26 Medium
Dimmable
Yes
Material
Steel, Glass
Glass Finish
Frosted
Bulb Shape
A19
Input Voltage
120V
Shade Material
Glass
Description
Contemporary collection with sweeping arms and clean lines. Offered in Ice glass and Satin Nickel finish or Wilshire glass and Oil Rubbed Bronze finish.
- •Satin nickel finish chandelier from the Basix collection
- •Constructed from high quality steel and glass
- •This fixture utilizes five 60-watt E26 medium incandescent bulbs (not included)
- •Safety rated for dry locations and is suitable for dry indoor areas
- •Covered by a 1 year limited manufacturer warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.