Zoro Homepage
This item is Discontinued.
Maxim Lighting Basix 9-Light 32" Wide Oil Rubbed Bronze Chandelier 10128WSOI

Basix 9-Light 32" Wide Oil Rubbed Bronze Chandelier (Discontinued)

  • Mfr # 10128WSOI
  • Zoro # G1892671
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10128WSOI
Zoro #
G1892671
UPC #
783209025950
Country of Origin
China

Dimensions

Size
Oil Rubbed Bronze
Thickness
120
Overall Height
32
Width
Steel, Glass
Overall Length
32.75
Inside Diameter
94.75
Height
32
Length
Oil Rubbed Bronze
Chain Length
72
Wire Length
180
Maximum Height
94.75

Details

For Use With
21.21
Dimmable
Yes
Style
Transitional
Collection
Basix
Shade Finish
Wilshire
Shade Material
Glass
Number of Bulbs
9
Bulb Type
E26 Medium Incandescent
Maximum Wattage Per Bulb
60
ADA Compliant
No

Description

Contemporary collection with sweeping arms and clean lines. Offered in Ice glass and Satin Nickel finish or Wilshire glass and Oil Rubbed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.