
Basix 9-Light 32" Wide Satin Nickel Chandelier (Discontinued)
- Mfr # 10128ICSN
- Zoro # G1895550
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10128ICSN
Zoro #
G1895550
UPC #
783209025943
Country of Origin
China
Dimensions
Size
Satin Nickel
Height
32
Overall Height
32
Inside Diameter
94.75
Length
Satin Nickel
Width
Steel, Glass
Thickness
120
Overall Length
32.75
Chain Length
72
Maximum Height
94.75
Wire Length
180
Details
Collection
Basix
For Use With
21.21
Style
Transitional
Dimmable
Yes
ADA Compliant
No
Number of Bulbs
9
Bulb Type
E26 Medium Incandescent
Shade Finish
Ice
Shade Material
Glass
Maximum Wattage Per Bulb
60
Description
Contemporary collection with sweeping arms and clean lines. Offered in Ice glass and Satin Nickel finish or Wilshire glass and Oil Rubbed Bronze finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.