Zoro Homepage

Bauhaus 2-Light 16" Wide Bronze / Satin Brass Vanity Light

  • Mfr # 30512CLBZSBR

  • Zoro # G1890300


product price: $178.00
/ea
Free Shipping & Returns

Key Features

Height
16
Length
Bronze / Satin Brass
Width
Steel, Glass
Housing Finish
Bronze / Satin Brass
Lamp Type
E12 Candelabra
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30512CLBZSBR
Zoro #
G1890300
UPC #
783209211698
Country of Origin
China

Dimensions

Height
16
Length
Bronze / Satin Brass
Width
Steel, Glass
Overall Length
10.5
Size
Bronze / Satin Brass
Thickness
120
Overall Height
8
Minimum Height
10
Wire Length
6
Back Plate Width
7.88 in
Back Plate Height
4.65 in

Details

Item
Bath Vanity
Housing Finish
Bronze / Satin Brass
Lamp Type
E12 Candelabra
Voltage
120 V
Number of Lights
2
Light Type
Incandescent
Collection Name
Bauhaus
Shade Material
Glass
Lamp Included
No
Dimmable
Yes
Features
8" Extension
Housing Material
Steel, Glass
Collection
Bauhaus
Lamp Watts
60 W
For Use With
5.36
Bulb Type
E12 Candelabra Incandescent
Shade Finish
Clear
Number of Bulbs
2
ADA Compliant
No
Maximum Wattage Per Bulb
60
Glass Color
Clear
Damp/Wet Rating
Damp
Watts
120 W

Description

This classic Mid Century Modern design features a frame finished in a combination of Bronze and Satin Brass. The arms terminate at rings that support Clear heavy blown glass shades which were prevalent in this era.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.