Zoro Homepage

Bauhaus 3-Light 23" Wide Bronze / Satin Brass Vanity Light

  • Mfr # 30513CLBZSBR

  • Zoro # G1896637


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Height
23
Length
Bronze / Satin Brass
Width
Steel, Glass
Housing Finish
Bronze / Satin Brass
Lamp Type
E12 Candelabra
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30513CLBZSBR
Zoro #
G1896637
UPC #
783209211704
Country of Origin
China

Dimensions

Height
23
Length
Bronze / Satin Brass
Width
Steel, Glass
Thickness
120
Size
Bronze / Satin Brass
Overall Height
8
Overall Length
10.5
Minimum Height
10
Wire Length
6
Back Plate Height
4.65 in
Back Plate Width
7.88 in

Details

Item
Bath Vanity
Housing Finish
Bronze / Satin Brass
Lamp Type
E12 Candelabra
Voltage
120 V
Number of Lights
3
Light Type
LED
Collection Name
Bauhaus
Shade Material
Glass
Color Temp.
2200 K
Collection
Bauhaus
Dimmable
Yes
Housing Material
Steel, Glass
Features
8" Extension
Lamp Watts
4 W
For Use With
5.36
Lamp Included
No
Number of Bulbs
3
ADA Compliant
No
Maximum Wattage Per Bulb
60
Shade Finish
Clear
Bulb Type
E12 Candelabra Incandescent
Glass Color
Clear
Watts
12 W
Damp/Wet Rating
Damp
Adjustable
No

Description

This classic Mid Century Modern design features a frame finished in a combination of Bronze and Satin Brass. The arms terminate at rings that support Clear heavy blown glass shades which were prevalent in this era.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.