Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Maxim Lighting Bauhaus 5-Light 24" Wide Bronze / Satin Brass Chandelier 30516CLBZSBR

Bauhaus 5-Light 24" Wide Bronze / Satin Brass Chandelier (Discontinued)

  • Mfr # 30516CLBZSBR
  • Zoro # G1888681
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30516CLBZSBR
Zoro #
G1888681
UPC #
783209211650
Country of Origin
China

Dimensions

Width
24 in

Details

Lamp Quantity
5
Housing Finish
Bronze / Satin Brass
Lamp Type
E12 Candelabra Incandescent
Voltage
120 V
Dimmable
Yes
Collection
Bauhaus
ADA Compliant
No
Shade Finish
Clear
Shade Material
Glass

Description

This classic Mid Century Modern design features a frame finished in a combination of Bronze and Satin Brass. The arms terminate at rings that support Clear heavy blown glass shades which were prevalent in this era.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.