This item is Discontinued.

Maxim Lighting Bauhaus 9-Light 28" Wide Bronze / Satin Brass Chandelier 30517CLBZSBR

Bauhaus 9-Light 28" Wide Bronze / Satin Brass Chandelier (Discontinued)

  • Mfr # 30517CLBZSBR
  • Zoro # G1891667
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30517CLBZSBR
Zoro #
G1891667
UPC #
783209211667
Country of Origin
China

Dimensions

Size
Bronze / Satin Brass
Overall Height
28
Width
Steel, Glass
Overall Length
35
Inside Diameter
107
Length
Bronze / Satin Brass
Height
28
Thickness
120
Minimum Height
27
Chain Length
72
Maximum Height
107
Wire Length
180

Details

Dimmable
Yes
For Use With
5.36
Collection
Bauhaus
Bulb Type
E12 Candelabra Incandescent
ADA Compliant
No
Maximum Wattage Per Bulb
60
Shade Finish
Clear
Number of Bulbs
9
Shade Material
Glass

Description

This classic Mid Century Modern design features a frame finished in a combination of Bronze and Satin Brass. The arms terminate at rings that support Clear heavy blown glass shades which were prevalent in this era.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.