This item is Discontinued.

Maxim Lighting Beacon Hill VX 2-Light 8.5" Wide Sienna Outdoor Wall Sconce 40153CDSE

Beacon Hill VX 2-Light 8.5" Wide Sienna Outdoor Wall Sconce (Discontinued)

  • Mfr # 40153CDSE
  • Zoro # G1459222
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40153CDSE
Zoro #
G1459222
UPC #
783209065383
Country of Origin
China

Dimensions

Width
Vivex Resin Composite
Height
8.5
Length
Sienna
Size
Sienna
Thickness
120
Overall Height
10.5
Overall Length
24
Backplate Height
9.5

Details

For Use With
5.73
Maximum Wattage Per Bulb
40
ADA Compliant
No
Shade Finish
Seedy
Bulb Type
E12 Candelabra Incandescent
Shade Material
Glass
Dimmable
Yes
Style
Modern
Collection
Beacon Hill VX
Number of Bulbs
3

Description

Maxim Lighting's Beacon Hill VX Collection is made with Vivex, a material twice the strength of resin, is non-corrosive, UV resistant and backed with a 5-Year Limited Warranty. Beacon Hill VX features our Sienna finish and Seedy glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.