This item is Discontinued.

Maxim Lighting Beacon Hill VX 3-Light 11" Wide Sienna Outdoor Wall Sconce 40154CDSE

Beacon Hill VX 3-Light 11" Wide Sienna Outdoor Wall Sconce (Discontinued)

  • Mfr # 40154CDSE
  • Zoro # G1459609
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40154CDSE
Zoro #
G1459609
UPC #
783209065390
Country of Origin
China

Dimensions

Width
Vivex Resin Composite
Height
11
Length
Sienna
Size
Sienna
Overall Length
30.5
Overall Height
13
Thickness
120
Backplate Height
12.5

Details

For Use With
8.6
Bulb Type
E12 Candelabra Incandescent
Shade Material
Glass
Shade Finish
Seedy
ADA Compliant
No
Dimmable
Yes
Maximum Wattage Per Bulb
40
Collection
Beacon Hill VX
Number of Bulbs
3
Style
Modern

Description

Maxim Lighting's Beacon Hill VX Collection is made with Vivex, a material twice the strength of resin, is non-corrosive, UV resistant and backed with a 5-Year Limited Warranty. Beacon Hill VX features our Sienna finish and Seedy glass.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.