This item is Discontinued.

Maxim Lighting Beacon Hill VX 3-Light 12.5" Wide Sienna Pendant Light 40157CDSE

Beacon Hill VX 3-Light 12.5" Wide Sienna Pendant Light (Discontinued)

  • Mfr # 40157CDSE
  • Zoro # G1895620
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40157CDSE
Zoro #
G1895620
UPC #
783209065413
Country of Origin
China

Dimensions

Height
12.5
Length
Sienna
Width
Vivex Resin Composite
Size
Sienna
Overall Height
12.5
Thickness
120
Overall Length
29.5
Wire Length
144
Chain Length
72

Details

Style
Modern
Shade Material
Glass
Dimmable
Yes
For Use With
9.92
Collection
Beacon Hill VX
Maximum Wattage Per Bulb
40
Number of Bulbs
3
Bulb Type
E12 Candelabra Incandescent
ADA Compliant
No
Shade Finish
Seedy

Description

Maxim Lighting's Beacon Hill VX Collection is made with Vivex, a material twice the strength of resin, is non-corrosive, UV resistant and backed with a 5-Year Limited Warranty. Beacon Hill VX features our Sienna finish and Seedy glass.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.