This item is Discontinued.

Maxim Lighting Bel Air 2-Light 13" Wide Satin Nickel Linear Pendant 11092SVSN

This item is Discontinued.

Maxim Lighting

Bel Air 2-Light 13" Wide Satin Nickel Linear Pendant (Discontinued)

Mfr # 11092SVSN
Zoro # G1892610
UPC # 783209007444
Country of Origin China
Category Pendants
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11092SVSN
Zoro #
G1892610
UPC #
783209007444
Country of Origin
China

Dimensions

Height
30.5
Length
Satin Nickel
Width
Steel, Glass
Size
Satin Nickel
Inside Diameter
48
Overall Length
9.5
Thickness
120
Overall Height
13
Minimum Height
18.18
Wire Length
120
Maximum Height
48

Details

Style
Traditional
Shade Material
Glass
Dimmable
Yes
For Use With
10.16
Collection
Bel Air
Shade Finish
Soft Vanilla
Number of Bulbs
2
ADA Compliant
No
Maximum Wattage Per Bulb
60
Bulb Type
E26 Medium Incandescent

Description

Beautifully crafted with round stems and offered in our Satin Nickel or Oil Rubbed Bronze finishes. Both available with Soft Vanilla glass.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.