This item is Discontinued.

Maxim Lighting Bel Air 2-Light 15.5" Wide Satin Nickel Vanity Light 11087SVSN

Bel Air 2-Light 15.5" Wide Satin Nickel Vanity Light (Discontinued)

  • Mfr # 11087SVSN
  • Zoro # G1890641
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11087SVSN
Zoro #
G1890641
UPC #
783209006331
Country of Origin
China

Dimensions

Height
15.5
Length
Satin Nickel
Width
Steel, Glass
Thickness
120
Overall Height
7
Overall Length
10
Inside Diameter
11.5
Size
Satin Nickel
Backplate Height
6
Maximum Height
11.5

Details

Style
Traditional
Shade Material
Glass
For Use With
3.42
Collection
Bel Air
Dimmable
Yes
Bulb Type
E26 Medium Incandescent
Shade Finish
Soft Vanilla
Number of Bulbs
2
ADA Compliant
No
Maximum Wattage Per Bulb
60

Description

Beautifully crafted with round stems and offered in our Satin Nickel or Oil Rubbed Bronze finishes. Both available with Soft Vanilla glass.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.