This item is Discontinued.

Maxim Lighting Bel Air 4-Light 30.5" Wide Polished Chrome Vanity Light 11089WTPC

Bel Air 4-Light 30.5" Wide Polished Chrome Vanity Light (Discontinued)

  • Mfr # 11089WTPC
  • Zoro # G1891597
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11089WTPC
Zoro #
G1891597
UPC #
783209008786
Country of Origin
China

Dimensions

Height
30.5
Length
Polished Chrome
Width
Steel, Glass
Overall Length
10
Thickness
120
Inside Diameter
11.5
Overall Height
7
Size
Polished Chrome
Maximum Height
11.5
Backplate Height
6

Details

Style
Traditional
Shade Material
Glass
For Use With
5.1
Dimmable
Yes
Collection
Bel Air
Bulb Type
E26 Medium Incandescent
ADA Compliant
No
Number of Bulbs
4
Maximum Wattage Per Bulb
60
Shade Finish
White

Description

Beautifully crafted with round stems and offered in our Satin Nickel or Oil Rubbed Bronze finishes. Both available with Soft Vanilla glass.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.