
Bel Air 4-Light 30.5" Wide Satin Nickel Vanity Light (Discontinued)
- Mfr # 11089SVSN
- Zoro # G1891700
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11089SVSN
Zoro #
G1891700
UPC #
783209006379
Country of Origin
China
Dimensions
Height
30.5
Length
Satin Nickel
Width
Steel, Glass
Size
Satin Nickel
Overall Height
7
Thickness
120
Overall Length
10
Inside Diameter
11.5
Maximum Height
11.5
Backplate Height
6
Details
Style
Traditional
Shade Material
Glass
For Use With
7.4
Collection
Bel Air
Dimmable
Yes
ADA Compliant
No
Number of Bulbs
4
Maximum Wattage Per Bulb
60
Bulb Type
E26 Medium Incandescent
Shade Finish
Soft Vanilla
Description
Beautifully crafted with round stems and offered in our Satin Nickel or Oil Rubbed Bronze finishes. Both available with Soft Vanilla glass.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.