Birotational Circle Flange 0.76 Cid, 6.6 Gpm, 1550 Rpm, 1450PSI

  • Mfr # 271652

  • Zoro # G2649371


product price:  $280.99
/ea
Free Shipping & Returns

Key Features

Max. RPM
1550
Continuous Torque
141
Pressure Rating
1450
Port Size
SAE 6
Displacement (Cu. In./Rev.)
.76 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
271652
Zoro #
G2649371
UPC #
615986034682
Country of Origin
United States

Dimensions

Port Size
SAE 6

Details

Max. RPM
1550
Continuous Torque
141
Pressure Rating
1450
Displacement (Cu. In./Rev.)
.76 in.

Description

The BMM gear set, shaft distribution flow, hydraulic motors are a compact, high efficient, low-speed high-torque design which can be used in either parallel or series systems. These low weight advanced construction design motors are manufactured in accordance with the requirements of the ISO 9000-2000 quality system.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.