Birotational Circle Flange 1.93 Cid, 6.6 Gpm, 630 Rpm, 1450PSI

  • Mfr # 271657

  • Zoro # G2514490


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Max. RPM
630
Continuous Torque
354
Pressure Rating
1450
Port Size
SAE 6
Weight
4.9 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
271657
Zoro #
G2514490
UPC #
615986034736
Country of Origin
United States

Dimensions

Port Size
SAE 6

Details

Max. RPM
630
Continuous Torque
354
Pressure Rating
1450
Weight
4.9 lbs.
Displacement (Cu. In./Rev.)
1.93 in.

Description

The BMM gear set, shaft distribution flow, hydraulic motors are a compact, high efficient, low-speed high-torque design which can be used in either parallel or series systems. These low weight advanced construction design motors are manufactured in accordance with the requirements of the ISO 9000-2000 quality system.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.