Birotational Motor 4 Bolt Flange, 11.59 Id, 310 Rpm, 2031 PSI, Sae 10

  • Mfr # 271409

  • Zoro # G2515732


product price:  $271.99
/ea
Free Shipping & Returns

Key Features

Max. RPM
310
Continuous Torque
3186
Pressure Rating
2031
Port Size
SAE 10
Displacement (Cu. In./Rev.)
11.59 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
271409
Zoro #
G2515732
UPC #
615986034064
Country of Origin
United States

Dimensions

Port Size
SAE 10

Details

Max. RPM
310
Continuous Torque
3186
Pressure Rating
2031
Displacement (Cu. In./Rev.)
11.59 in.
Weight
14.1 lbs.

Description

The BMPH hydraulic motors are a compact, highly efficient, low speed-high torque design which can be used in either parallel or series systems. These low weight advanced construction design motors are manufactured in accordance with the requirements of the ISO 9000-2015 quality system. Featuring a 1” diameter woodruff keyed cylindrical shaft with dual rotation. For light and medium duty applications. Good replacement for Char-Lynn “H” series.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.