Birotational Motor 4 Bolt Flange, 11.87 Id, 310 Rpm, 1/2 NPT Port Size

  • Mfr # 271508

  • Zoro # G2654122


product price:Ā  $343.99
/ea
Free Shipping & Returns

Key Features

Max. RPM
310
Continuous Torque
3186
Pressure Rating
2321
Port Size
1/2 NPT
Displacement (Cu. In./Rev.)
11.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
271508
Zoro #
G2654122
UPC #
615986034378
Country of Origin
United States

Dimensions

Port Size
1/2 NPT

Details

Max. RPM
310
Continuous Torque
3186
Pressure Rating
2321
Displacement (Cu. In./Rev.)
11.87 in

Description

Woodruff keyed cylindrical shaft, 1" diameter. For light and medium duty applications. Dual rotation. Replacement for Char-Lynn ā€œSā€ series.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.