This item is Discontinued.

Maxim Lighting Bjorn 1-Light 11.5" Wide Black / Natural Wood Pendant Light 10068BKNWD

Bjorn 1-Light 11.5" Wide Black / Natural Wood Pendant Light (Discontinued)

  • Mfr # 10068BKNWD
  • Zoro # G1887360
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10068BKNWD
Zoro #
G1887360
UPC #
783209223905
Country of Origin
China

Dimensions

Height
11.5
Length
Black / Natural Wood
Width
Steel, Wood
Size
Black / Natural Wood
Thickness
120
Overall Height
11.5
Inside Diameter
131.5
Overall Length
10
Minimum Height
11.5
Maximum Height
131.5
Wire Length
120

Details

Housing Finish
Black / Natural Wood
Lamp Type
E26 Medium Incandescent
Voltage
120 V
Number of Lights
1
Collection Name
Bjorn
Dimmable
Yes
Collection
Bjorn
For Use With
3.55555
Number of Bulbs
1
ADA Compliant
No
Bulb Type
E26 Medium Incandescent
Maximum Wattage Per Bulb
60

Description

Metal wire-way cages are suspended by natural wood caps. Simple and modern these pendants add style to a variety of interior design applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.