Black Forest 2-Light " Wide Black / Ashbury Vanity Light

  • Mfr # 10302BKASB

  • Zoro # G1898116


product price:  $138.00
/ea
Free Shipping & Returns

Key Features

Height
7.25 in
Length
15.75 in
Housing Finish
Black / Ashbury
Lamp Type
E26 Medium
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10302BKASB
Zoro #
G1898116
UPC #
783209223691
Country of Origin
China

Dimensions

Height
7.25 in
Length
15.75 in
Wire Length
8 in
Back Plate Width
15.7 in
Back Plate Height
5 in

Details

Item
Bath Vanity
Housing Finish
Black / Ashbury
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
2
Light Type
Incandescent
Collection Name
Black Forest
Lamp Watts
60 W
Dimmable
Yes
Housing Material
Steel, Wood
Lamp Included
No
Features
6" Extension
Watts
120 W
Damp/Wet Rating
Damp
Lighting Direction
Up/Down

Description

Featuring Black finished frames with Ashbury wood combining a Rustic look with a Contemporary flare. Your choice of lamp can either contemporize or industrialize this look. Versatile in its style and affordable in its price, this collection is a must have.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.