
Black Forest 3-Light " Wide Black / Ashbury Vanity Light (Discontinued)
- Mfr # 10303BKASB
- Zoro # G1895042
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10303BKASB
Zoro #
G1895042
UPC #
783209223707
Country of Origin
China
Dimensions
Height
21.25
Length
Black / Ashbury
Width
Steel, Wood
Size
Black / Ashbury
Thickness
120
Overall Length
7.25
Overall Height
6
Wire Length
8
Backplate Height
5
Details
Collection
Black Forest
Dimmable
Yes
For Use With
4.88888
Maximum Wattage Per Bulb
60
Bulb Type
E26 Medium Incandescent
Number of Bulbs
3
ADA Compliant
No
Description
Featuring Black finished frames with Ashbury wood combining a Rustic look with a Contemporary flare. Your choice of lamp can either contemporize or industrialize this look. Versatile in its style and affordable in its price, this collection is a must have.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.