This item is Discontinued.

Maxim Lighting Black Forest 4-Light 16.5" Wide Black / Ashbury Chandelier 10306BKASB

Black Forest 4-Light 16.5" Wide Black / Ashbury Chandelier (Discontinued)

  • Mfr # 10306BKASB
  • Zoro # G1891746
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10306BKASB
Zoro #
G1891746
UPC #
783209223721
Country of Origin
China

Dimensions

Size
Black / Ashbury
Thickness
120
Height
16.5
Width
Steel
Overall Length
31
Overall Height
16.5
Inside Diameter
69
Length
Black / Ashbury
Minimum Height
34.5
Maximum Height
69
Chain Length
36
Wire Length
120

Details

For Use With
10.22222
Dimmable
Yes
Collection
Black Forest
Maximum Wattage Per Bulb
60
Bulb Type
E26 Medium Incandescent
ADA Compliant
No
Number of Bulbs
4

Description

Featuring Black finished frames with Ashbury wood combining a Rustic look with a Contemporary flare. Your choice of lamp can either contemporize or industrialize this look. Versatile in its style and affordable in its price, this collection is a must have.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.