Zoro Homepage

Black Forest 4-Light 8.75" Wide Black / Ashbury Linear Pendant

  • Mfr # 10307BKASB

  • Zoro # G1881401


product price: $308.00
/ea
Free Shipping & Returns

Key Features

Height
8 in
Length
29.5 in
Width
8.75 in
Housing Finish
Black / Ashbury
Lamp Type
E26 Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10307BKASB
Zoro #
G1881401
UPC #
783209223738
Country of Origin
China

Dimensions

Height
8 in
Length
29.5 in
Width
8.75 in
Chain Length
36 in
Cord Length
120 in
Maximum Hanging Length
56.25 in
Minimum Hanging Length
22.25 in
Canopy Height
0.75 in
Canopy Length
9.84 in
Canopy Width
4.75 in

Details

Housing Finish
Black / Ashbury
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
4
Light Type
Incandescent
Collection Name
Black Forest
Item
Linear Pendant
Dimmable
Yes
Watts
240 W
Material
Steel, Wood
Lamp Watts
60 W
Lamp Included
No
Slope Angle
90°
Location Rating
Dry
Adjustable
No

Description

Featuring Black finished frames with Ashbury wood combining a Rustic look with a Contemporary flare. Your choice of lamp can either contemporize or industrialize this look. Versatile in its style and affordable in its price, this collection is a must have.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.