
Black Forest 4-Light " Wide Black / Ashbury Vanity Light (Discontinued)
- Mfr # 10304BKASB
- Zoro # G1894029
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10304BKASB
Zoro #
G1894029
UPC #
783209223714
Country of Origin
China
Dimensions
Height
28.75
Length
Black / Ashbury
Width
Steel, Wood
Overall Height
6
Overall Length
7.25
Size
Black / Ashbury
Thickness
120
Wire Length
8
Backplate Height
5
Details
For Use With
6.88888
Collection
Black Forest
Dimmable
Yes
Number of Bulbs
4
Maximum Wattage Per Bulb
60
ADA Compliant
No
Bulb Type
E26 Medium Incandescent
Description
Featuring Black finished frames with Ashbury wood combining a Rustic look with a Contemporary flare. Your choice of lamp can either contemporize or industrialize this look. Versatile in its style and affordable in its price, this collection is a must have.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.