BMPH Hydraulic Motor, 4-Bolt, 3.15 CID, 1/2 NPT Ports, 1840 PSI, 880 RPM
- Mfr # 271400
- Zoro # G2517001
product price:
$
245.99
/ea
Free Shipping & Returns
Key Features
Max. RPM
1150
Continuous Torque
885
Pressure Rating
2031
Port Size
1/2 NPT
Displacement (Cu. In./Rev.)
3.15 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 271400
- Zoro #
- G2517001
- UPC #
- 615986033975
- Country of Origin
- United States
Dimensions
- Port Size
- 1/2 NPT
Details
- Max. RPM
- 1150
- Continuous Torque
- 885
- Pressure Rating
- 2031
- Displacement (Cu. In./Rev.)
- 3.15 in.
- Weight
- 12.3 lbs.
Description
The BMPH hydraulic motors are a compact, highly efficient, low speed-high torque design which can be used in either parallel or series systems. These low weight advanced construction design motors are manufactured in accordance with the requirements of the ISO 9000-2015 quality system. Featuring a 1” diameter woodruff keyed cylindrical shaft with dual rotation. For light and medium duty applications. Good replacement for Char-Lynn “H” series.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.