BMRS Hydraulic Motor, 2-Bolt, 9.6 CID, SAE 10 Ports, 2429 PSI, 375 RPM

  • Mfr # 271531

  • Zoro # G2515699


product price:Ā  $333.99
/ea
Free Shipping & Returns

Key Features

Max. RPM
378
Continuous Torque
3186
Pressure Rating
2321
Port Size
SAE 10
Displacement (Cu. In./Rev.)
9.59 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
271531
Zoro #
G2515699
UPC #
615986034491
Country of Origin
United States

Dimensions

Port Size
SAE 10

Details

Max. RPM
378
Continuous Torque
3186
Pressure Rating
2321
Displacement (Cu. In./Rev.)
9.59 in.
Weight
18 lbs.

Description

Woodruff keyed cylindrical shaft, 1" diameter. For light and medium duty applications. Dual rotation. Replacement for Char-Lynn ā€œSā€ series.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.