Shop MAXIM

BMRS Hydraulic Motor, 4-Bolt, 15.38 CID, SAE 10 Ports, 1625 PSI, 240 RPM

  • Mfr # BMRS-250-H4-K-S

  • Zoro # G316318810


product price:  $307.85
/ea
Free Shipping & Returns

Key Features

Flange Mount
4 bolt A flange
Max. RPM
240 RPM
Continuous Torque
3,451 in-lb
Pressure Rating
2321 psi
Port Size
SAE 10
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BMRS-250-H4-K-S
Zoro #
G316318810
UPC #
615986034392
Country of Origin
Unknown

Dimensions

Port Size
SAE 10

Details

Flange Mount
4 bolt A flange
Max. RPM
240 RPM
Continuous Torque
3,451 in-lb
Pressure Rating
2321 psi
Item
Hydraulic Motor

Description

1 in diameter woodruff keyed cylindrical shaft. For light and medium duty applications. Dual rotation. Replacement for Char-Lynn S in series.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.