Shop MAXIM

BMRS Hydraulic Motor, 4-Bolt, 9.6 CID, 1/2 NPT Ports, 2429 PSI, 375 RPM

  • Mfr # BMRS-160-H4-K-P

  • Zoro # G416318796


product price:  $287.99
/ea
Free Shipping & Returns

Key Features

Flange Mount
4 bolt A flange
Max. RPM
378 RPM
Continuous Torque
3186 in-lb
Pressure Rating
2321 psi
Port Size
1/2 NPT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BMRS-160-H4-K-P
Zoro #
G416318796
UPC #
615986034354
Country of Origin
Unknown

Dimensions

Port Size
1/2 NPT

Details

Flange Mount
4 bolt A flange
Max. RPM
378 RPM
Continuous Torque
3186 in-lb
Pressure Rating
2321 psi
Item
Hydraulic Motor

Description

1 in diameter woodruff keyed cylindrical shaft. For light and medium duty applications. Dual rotation. Replacement for Char-Lynn S in series.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.