BMSY Hydraulic Motor, 4.92 CID, SAE 10 Ports, 2973 PSI, 800 RPM

  • Mfr # BMSY-80-E2-G-S

  • Zoro # G316318803


product price:  $433.99
/ea
Free Shipping & Returns

Key Features

Flange Mount
2 bolt A flange
Port Size
SAE 10
Continuous Torque
1991 in-lb
Max. RPM
800 RPM
Pressure Rating
2973 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BMSY-80-E2-G-S
Zoro #
G316318803
UPC #
615986034576
Country of Origin
Unknown

Dimensions

Port Size
SAE 10

Details

Flange Mount
2 bolt A flange
Continuous Torque
1991 in-lb
Max. RPM
800 RPM
Pressure Rating
2973 psi
Item
Hydraulic Motor

Description

The BMSY adapts an advanced gear set design witn disc distribution flow and high pressure. These motors can be supplied with various options for multifunctional operations in accordance with the application requirements. The output shaft tapered roller bearings permit high axial and radial forces offering a smooth operation during low pressure start up and high pressure operation. These low weight advanced construction design motors are manufactured in accordance with the requirements of the ISO 9000-2000 quality system.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.