This item is Discontinued.

Maxim Lighting Bodega Bay 1-Light 10" Wide Anthracite Pendant Light 91910APAR/BUI

Bodega Bay 1-Light 10" Wide Anthracite Pendant Light (Discontinued)

  • Mfr # 91910APAR/BUI
  • Zoro # G1887957
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
91910APAR/BUI
Zoro #
G1887957
UPC #
783209120556
Country of Origin
China

Dimensions

Height
10
Length
Anthracite
Width
Wood, Steel
Size
Anthracite
Thickness
120
Inside Diameter
55.5
Overall Height
10
Overall Length
11.25
Maximum Height
55.5
Minimum Height
13.5

Details

For Use With
4
Collection
Bodega Bay
Dimmable
Yes
Bulb Type
E26 Medium Incandescent
ADA Compliant
No
Maximum Wattage Per Bulb
60
Number of Bulbs
1

Description

Rings of Ash wood are distressed and then finished In Antique Pecan for that old world feel. Metal accents finished in Anthracite provide a forged iron appearance that complements this rustic design.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.