This item is Discontinued.

Maxim Lighting Bodega Bay 5-Light 18" Wide Anthracite Chandelier 20917APAR/BUI

Bodega Bay 5-Light 18" Wide Anthracite Chandelier (Discontinued)

  • Mfr # 20917APAR/BUI
  • Zoro # G1877439
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20917APAR/BUI
Zoro #
G1877439
UPC #
783209120532
Country of Origin
China

Dimensions

Size
Anthracite
Overall Length
23
Overall Height
18
Height
18
Length
Anthracite
Inside Diameter
65
Thickness
120
Width
Wood, Steel
Maximum Height
65
Wire Length
120
Chain Length
36

Details

Dimmable
Yes
For Use With
12
Collection
Bodega Bay
Number of Bulbs
5
Maximum Wattage Per Bulb
60
ADA Compliant
No
Bulb Type
E26 Medium Incandescent

Description

Rings of Ash wood are distressed and then finished In Antique Pecan for that old world feel. Metal accents finished in Anthracite provide a forged iron appearance that complements this rustic design.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.