Zoro Homepage

Bodega Bay 6-Light 22.25" Wide Anthracite Pendant Light

  • Mfr # 20915APAR

  • Zoro # G1880458


product price: $1,500.00
/ea
Free Shipping & Returns

Key Features

Height
22.25
Length
Anthracite
Width
Wood, Steel
Housing Finish
Anthracite
Lamp Type
E26 Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20915APAR
Zoro #
G1880458
UPC #
783209117518
Country of Origin
China

Dimensions

Height
22.25
Length
Anthracite
Width
Wood, Steel
Size
Anthracite
Inside Diameter
48
Overall Length
16.75
Overall Height
36.5
Thickness
120
Wire Length
120
Maximum Height
48
Cord Length
120 in
Maximum Hanging Length
48 in
Canopy Width
4.57 in
Canopy Height
0.83 in
Canopy Length
12.01 in

Details

Housing Finish
Anthracite
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
6
Light Type
Incandescent
Collection Name
Bodega Bay
Item
Multi-Light Pendant
Lamp Included
No
Material
Wood, Steel
Watts
360 W
For Use With
20.9
Collection
Bodega Bay
Lamp Watts
60 W
Dimmable
Yes
ADA Compliant
No
Bulb Type
E26 Medium Incandescent
Number of Bulbs
6
Maximum Wattage Per Bulb
60
Slope Angle
120°
Adjustable
No
Location Rating
Dry

Description

Rings of Ash wood are distressed and then finished In Antique Pecan for that old world feel. Metal accents finished in Anthracite provide a forged iron appearance that complements this rustic design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.