This item is Discontinued.

Maxim Lighting Bodega Bay 6-Light 22.25" Wide Anthracite Pendant Light 20915APAR/BUI

This item is Discontinued.

Maxim Lighting

Bodega Bay 6-Light 22.25" Wide Anthracite Pendant Light (Discontinued)

Mfr # 20915APAR/BUI
Zoro # G1877691
UPC # 783209120525
Country of Origin China
Category Pendants
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20915APAR/BUI
Zoro #
G1877691
UPC #
783209120525
Country of Origin
China

Dimensions

Height
22.25
Length
Anthracite
Width
Wood, Steel
Size
Anthracite
Overall Length
16.5
Thickness
120
Overall Height
36.5
Inside Diameter
48
Maximum Height
48

Details

For Use With
22
Collection
Bodega Bay
Dimmable
Yes
Number of Bulbs
6
ADA Compliant
No
Maximum Wattage Per Bulb
60
Bulb Type
E26 Medium Incandescent

Description

Rings of Ash wood are distressed and then finished In Antique Pecan for that old world feel. Metal accents finished in Anthracite provide a forged iron appearance that complements this rustic design.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.