Zoro Homepage
This item is Discontinued.
Maxim Lighting Bodega Bay 6-Light 30" Wide Anthracite Chandelier 20918APAR/BUI

Bodega Bay 6-Light 30" Wide Anthracite Chandelier (Discontinued)

  • Mfr # 20918APAR/BUI
  • Zoro # G1879329
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20918APAR/BUI
Zoro #
G1879329
UPC #
783209120549
Country of Origin
China

Dimensions

Size
Anthracite
Length
Anthracite
Overall Height
30
Height
30
Overall Length
33
Inside Diameter
75
Width
Wood, Steel
Thickness
120
Maximum Height
75
Chain Length
36
Wire Length
120

Details

Collection
Bodega Bay
Dimmable
Yes
For Use With
21
ADA Compliant
No
Bulb Type
E26 Medium Incandescent
Number of Bulbs
6
Maximum Wattage Per Bulb
60

Description

Rings of Ash wood are distressed and then finished In Antique Pecan for that old world feel. Metal accents finished in Anthracite provide a forged iron appearance that complements this rustic design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.