This item is Discontinued.

Maxim Lighting Bodega Bay 6-Light 4.5" Wide Anthracite Linear Pendant 20913APAR/BUI

Bodega Bay 6-Light 4.5" Wide Anthracite Linear Pendant (Discontinued)

  • Mfr # 20913APAR/BUI
  • Zoro # G1879146
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20913APAR/BUI
Zoro #
G1879146
UPC #
783209120518
Country of Origin
China

Dimensions

Height
36
Length
Anthracite
Width
Wood, Steel
Size
Anthracite
Overall Height
4.5
Overall Length
16.75
Thickness
120
Inside Diameter
48
Minimum Height
24
Maximum Height
48
Wire Length
120

Details

Collection
Bodega Bay
Dimmable
Yes
For Use With
11.5
Bulb Type
E26 Medium Incandescent
Number of Bulbs
6
Maximum Wattage Per Bulb
60
ADA Compliant
No

Description

Rings of Ash wood are distressed and then finished In Antique Pecan for that old world feel. Metal accents finished in Anthracite provide a forged iron appearance that complements this rustic design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.