Zoro Homepage

Bongo 2-Light 13" Wide Satin Nickel Semi-Flush Mount Light

  • Mfr # 10011WLSN

  • Zoro # G1882740


product price: $98.00
/ea
Free Shipping & Returns

Key Features

Finish
Satin Nickel
Height
10.75 in
Voltage
120 V
Length
13 in
Width
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10011WLSN
Zoro #
G1882740
UPC #
783209192652
Country of Origin
China

Dimensions

Height
10.75 in
Length
13 in
Width
13 in
Wire Length
124 in
Canopy Height
1.97 in
Canopy Length
4.75 in
Canopy Width
4.75 in

Details

Item
Semi-Flush Mount Light
Finish
Satin Nickel
Voltage
120 V
Collection
Bongo
Number of Bulbs
2
Dimmable
Yes
Shade Material
White Linen
Bulb Type
E26 Medium
Body Material
Steel, Fabric
Watts
120 W
Bulb Included
No
Location Rating
Dry
Adjustable
No
Lamp Watts
60 W
Bulb Technology
Incandescent

Description

This current trend collection of drum shade lighting is available in your choice of Oatmeal with Oil Rubbed Bronze or White Linen with Satin Nickel frames. This collection works in wide variety of decor styles from traditional to contemporary and comes at a very attractive price.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.