Bongo 2-Light 14" Wide Oil Rubbed Bronze Wall Sconce

  • Mfr # 10012OMOI

  • Zoro # G1880449


product price:  $94.00
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Finish
Oil Rubbed Bronze
Description/Special Features
6.75" Extension
Bulb Technology
Incandescent
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10012OMOI
Zoro #
G1880449
UPC #
783209173668
Country of Origin
China

Dimensions

Height
13.5 in
Width
14 in
Wire Length
14 in
Back Plate Height
6.18 in
Back Plate Width
11.81 in

Details

Dimmable
Yes
Finish
Oil Rubbed Bronze
Item
Wall Sconce
Description/Special Features
6.75" Extension
Bulb Technology
Incandescent
Voltage
120 V
Lamp Included
No
Lamp Watts
60 W
Collection
Bongo
Number of Bulbs
1
Bulb Type
E26 Medium
Body Material
Steel, Fabric
Adjustable
No
Location Rating
Dry

Description

This current trend collection of drum shade lighting is available in your choice of Oatmeal with Oil Rubbed Bronze or White Linen with Satin Nickel frames. This collection works in wide variety of decor styles from traditional to contemporary and comes at a very attractive price.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.