Bongo 3-Light 18" Wide Oil Rubbed Bronze Flush Mount Light

  • Mfr # 10010OMOI

  • Zoro # G1881200


product price:  $148.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Oil Rubbed Bronze
Length
18 in
Width
18 in
Lamp Type
E26 Medium
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10010OMOI
Zoro #
G1881200
UPC #
783209173507
Country of Origin
China

Dimensions

Length
18 in
Width
18 in
Height
7.75 in
Wire Length
16 in

Details

Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
Voltage
120 V
Watts
180 W
Dimmable
Yes
Item
Flush Mount Lights
Bulb Technology
Incandescent
Lamp Watts
60 W
Collection
Bongo
Number of Bulbs
3
Bulb Included
No
Body Material
Steel, Fabric
Adjustable
No
Location Rating
Dry

Description

This current trend collection of drum shade lighting is available in your choice of Oatmeal with Oil Rubbed Bronze or White Linen with Satin Nickel frames. This collection works in wide variety of decor styles from traditional to contemporary and comes at a very attractive price.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.