Zoro Homepage

Bongo 5-Light 22" Wide Satin Nickel Pendant Light

  • Mfr # 10015WLSN

  • Zoro # G1886137


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Height
22
Length
Satin Nickel
Width
Steel, Fabric
Housing Finish
Satin Nickel
Lamp Type
E12 Candelabra
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10015WLSN
Zoro #
G1886137
UPC #
783209173613
Country of Origin
China

Dimensions

Height
22
Length
Satin Nickel
Width
Steel, Fabric
Size
Satin Nickel
Overall Length
20.75
Thickness
120
Overall Height
22
Inside Diameter
56.75
Minimum Height
20.75
Maximum Height
56.75
Chain Length
36
Wire Length
120
Cord Length
134 in
Maximum Hanging Length
56.75 in
Minimum Hanging Length
20.75 in

Details

Housing Finish
Satin Nickel
Lamp Type
E12 Candelabra
Voltage
120 V
Number of Lights
5
Light Type
Incandescent
Collection Name
Bongo
Shade Material
Linen Fabric
Item
Multi-Light Pendant
Dimmable
Yes
Watts
300 W
Lamp Included
No
Lamp Watts
60 W
Material
Steel, Fabric
For Use With
7.23
Collection
Bongo
ADA Compliant
No
Bulb Type
E12 Candelabra Incandescent
Maximum Wattage Per Bulb
60
Number of Bulbs
5
Location Rating
Dry
Adjustable
No

Description

This current trend collection of drum shade lighting is available in your choice of Oatmeal with Oil Rubbed Bronze or White Linen with Satin Nickel frames. This collection works in wide variety of decor styles from traditional to contemporary and comes at a very attractive price.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.