Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Maxim Lighting Boulder 1-Light 19.5" Wide Bronze Gilt / Gold Semi-Flush Mount Light 30140BZGTGLD

Boulder 1-Light 19.5" Wide Bronze Gilt / Gold Semi-Flush Mount Light (Discontinued)

  • Mfr # 30140BZGTGLD
  • Zoro # G1894729
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30140BZGTGLD
Zoro #
G1894729
UPC #
783209194335
Country of Origin
China

Dimensions

Size
Bronze Gilt / Gold
Height
19.5
Overall Length
19.5
Thickness
120
Length
Bronze Gilt / Gold
Overall Height
19.5
Width
Metal
Wire Length
8

Details

For Use With
21.45
Shade Material
Faux Alabaster
Dimmable
Yes
Number of Bulbs
1
Bulb Type
AC Integrated LED
ADA Compliant
No
Collection
Boulder

Description

Hand formed faceted spheres of faux Alabaster are cradled by metal frames finished in Bronze Gilt and Gold Leaf interior. These contemporary forms are illuminated by high powered LEDs to enhance the beauty of the marble and provide ample light.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.